Check Availability
  • Taper Length Drill Bits and Sets
  • CJT KOOLCARB 

    Taper Length Drill Bit, Metric, 23.00mm, 0.9055, 125°, Carbide-Tipped, Uncoated

  • Item # 41AL11
  • Mfr. Model # 17009055
Taper Length Drill Bit,  Metric,  23.00mm,  0.9055,  125°,  Carbide-Tipped,  Uncoated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41AL11
Mfr. Model # 17009055
UNSPSC #27112801
Shipping Weight 1.12 lbs
Country of Origin USA *
Drill Bit Grouping Taper Length Drill Bit
Item Taper Length Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 23.00mm
Decimal Equivalent 0.9055
Drill Bit Point Angle 125 Degrees
Drill Bit Material Carbide-Tipped
Drill Bit Finish Uncoated
Overall Length 254.00mm
Flute Length 203.20mm
Coolant Fed Coolant Through
Grade High Performance
Cutting Direction Right Hand
Shank Dia. 23.00mm
Point Type 4 Facet, Web Thinned
Application For deeper drilling in aluminum, copper, cast iron, med-high carbon steels, SS types 303 440F, titanium, fiberglass, hard plastics, graphite and carbon.
Depth:Dia. Ratio 8xD
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov