Check Availability
  • CJT KOOLCARB 

    Jobber Length Drill Bit, 23/32", Carbide-Tipped, Uncoated

  • Item # 41AN17
  • Mfr. Model # 29007188
Jobber Length Drill Bit, 23/32", Carbide-Tipped, Uncoated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41AN17
Mfr. Model # 29007188
UNSPSC #27112801
Shipping Weight 0.812 lbs
Country of Origin USA *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Length Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 23/32"
Decimal Equivalent 0.7188
Drill Bit Point Angle 125 Degrees
Drill Bit Material Carbide-Tipped
Drill Bit Finish Uncoated
Coolant Through Yes
Cutting Direction Right Hand
Overall Length 9-1/2"
Shank Dia. 23/32"
Flute Length 6-3/16"
Point Type 4 Facet Honed
Depth:Dia. Ratio 7xD
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov