Check Availability
  • CJT KOOLCARB 

    Carbide-Tipped Straight Flute Drill Bit, 15/16", Uncoated

  • Item # 41AK36
  • Mfr. Model # 15009375
Carbide-Tipped Straight Flute Drill Bit, 15/16", Uncoated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41AK36
Mfr. Model # 15009375
UNSPSC #27112801
Shipping Weight 1.32 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Straight Flute Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 15/16"
Decimal Equivalent 0.9375
Drill Bit Point Angle 118 Degrees
Drill Bit Material Carbide-Tipped
Drill Bit Finish Uncoated
Overall Length 8"
Flute Length 4-3/4"
Shank Dia. 29/32"
Point Type Cam Relieved, Notch Thinned
Depth:Dia. Ratio 4xD
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov