Check Availability
  • CJT KOOLCARB 

    Carbide-Tipped Straight Flute Drill Bit, 8.00mm, Uncoated

  • Item # 41AJ91
  • Mfr. Model # 15003150
Carbide-Tipped Straight Flute Drill Bit, 8.00mm, Uncoated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41AJ91
Mfr. Model # 15003150
UNSPSC #27112801
Shipping Weight 0.08 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit
Item Straight Flute Drill Bit
Drill Bit Dimension Type Metric
Drill Bit Size 8.00mm
Decimal Equivalent 0.3150
Drill Bit Point Angle 118 Degrees
Drill Bit Material Carbide-Tipped
Drill Bit Finish Uncoated
Overall Length 114.30mm
Flute Length 63.50mm
Shank Dia. 7.50mm
Point Type Cam Relieved, Notch Thinned
Depth:Dia. Ratio 7xD
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov