Check Availability
  • CJT KOOLCARB 

    25 Pc Jobber Drill Bit Set, Carbide-Tipped, Uncoated

  • Item # 41AG22
  • Mfr. Model # 12095000
25 Pc Jobber Drill Bit Set, Carbide-Tipped, Uncoated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 41AG22
Mfr. Model # 12095000
UNSPSC #27112801
Shipping Weight 3.38 lbs
Country of Origin USA *
Drill Bit Grouping Drill Bit Set
Item Jobber Drill Bit Set
Cutting Direction Right Hand
Drill Bit Material Carbide-Tipped
Drill Bit Dimension Type Fractional Inch
Number of Pieces 25
Drill Bit Size 1/8"-1/2" by 1/64"
Drill Bit Point Angle 118 Degrees
Drill Bit Finish Uncoated
Point Type Cam Relieved
Sizes Included 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov