Check Availability
  • CITGO 

    Red Lithium Complex Multipurpose Grease, 35 lb., NLGI Grade: 2

  • Item # 33ME73
  • Mfr. Model # 655344001044
Red Lithium Complex Multipurpose Grease, 35 lb., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Multipurpose grease provides excellent performance where good adhesion and water resistance are required. The tacky, moly-free formula is great in many industrial, agricultural, and automotive applications.
Show More Close
 

Technical Specifications

Item # 33ME73
Mfr. Model # 655344001044
UNSPSC #15121902
Catalog Page 2447
Shipping Weight 39.15 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Mineral
Container Size 35 lb.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium Complex
Grease Color Red
Grease Container Pail
Min. Operating Temp. -10 Degrees F
Max. Operating Temp. 325 Degrees F
Dropping Point 530 Degrees F
Four-Ball Wear 0.42mm
Specific Gravity 0.92
Timken OK Load Not Specified
Standards NLGI GC-LB
Application Trucking Chassis and Wheel, Construction, Industrial, Agricultural, Automotive Chassis and Bearings
Green Environmental Attribute Does not Contain Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.