Check Availability
  • CITGO 

    Red Lithium Complex Multipurpose Grease, 400 lb., NLGI Grade: 2

  • Item # 33ME72
  • Mfr. Model # 655344001020
Red Lithium Complex Multipurpose Grease, 400 lb., NLGI Grade: 2
Qty
  • Web Price
    $1,860.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Multipurpose grease provides excellent performance where good adhesion and water resistance are required. The tacky, moly-free formula is great in many industrial, agricultural, and automotive applications.
Show More Close
 

Technical Specifications

Item # 33ME72
Mfr. Model # 655344001020
UNSPSC #15121902
Shipping Weight 435.0 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Mineral
Container Size 400 lb.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium Complex
Grease Color Red
Grease Container Drum
Min. Operating Temp. -10 Degrees F
Max. Operating Temp. 325 Degrees F
Dropping Point 530 Degrees F
Four-Ball Wear 0.42mm
Specific Gravity 0.92
Timken OK Load Not Specified
Standards NLGI GC-LB
Application Trucking Chassis and Wheel, Construction, Industrial, Agricultural, Automotive Chassis and Bearings
Green Environmental Attribute Does not Contain Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.