Check Availability
  • CITGO 

    Green Lithium Complex Multipurpose Grease, 400 lb., NLGI Grade: 2

  • Item # 33ME90
  • Mfr. Model # 655427001020
Green Lithium Complex Multipurpose Grease, 400 lb., NLGI Grade: 2
Qty
  • Web Price
    $3,582.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33ME90
Mfr. Model # 655427001020
UNSPSC #15121902
Shipping Weight 435.0 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Synthetic
Container Size 400 lb.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium Complex
Grease Color Green
Grease Container Drum
Min. Operating Temp. -20 Degrees F
Max. Operating Temp. 325 Degrees F
Dropping Point 500 Degrees F
Four-Ball Wear Not Specified
Specific Gravity 0.94
Timken OK Load Not Specified
Standards ASTM, NLGI GC-LB
Application Trucking Chassis and Wheel, Throw Out Bearing, Pins and Bushings, Construction, Mining, Off-Road, Agriculture, Automotive, Industrial Bearings
Green Environmental Attribute Does not Contain Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.