Check Availability
  • CITGO 

    Green Lithium Complex Multipurpose Grease, 14 oz., NLGI Grade: 2

  • Item # 33ME88
  • Mfr. Model # 655377001080
Green Lithium Complex Multipurpose Grease, 14 oz., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 33ME88
Mfr. Model # 655377001080
UNSPSC #15121902
Shipping Weight 0.96 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Mineral
Container Size 14 oz.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium Complex
Grease Color Green
Grease Container Cartridge
Min. Operating Temp. -10 Degrees F
Max. Operating Temp. 325 Degrees F
Dropping Point 430 Degrees F
Four-Ball Wear 0.40mm
Specific Gravity 0.96
Timken OK Load 65 lb.
Standards ASTM
Application Trucking Chassis and Wheel, Throw Out Bearing, Pins and Bushings, Construction, Mining
Green Environmental Attribute Does not Contain Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov