Check Availability
  • CITGO 

    Gray Lithium Complex Multipurpose Grease, 35 lb., NLGI Grade: 2

  • Item # 33ME83
  • Mfr. Model # 655357001022
Gray Lithium Complex Multipurpose Grease, 35 lb., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This premium-quality lithium complex greases with molybdenum disulfide to provide exceptional wear protection in construction and mining applications. It is polymer fortified for improved adhesion and water resistance.
Show More Close
 

Technical Specifications

Item # 33ME83
Mfr. Model # 655357001022
UNSPSC #15121902
Shipping Weight 42.15 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Mineral
Container Size 35 lb.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium Complex
Grease Color Gray
Grease Container Pail
Min. Operating Temp. -10 Degrees F
Max. Operating Temp. 325 Degrees F
Dropping Point 500 Degrees F
Four-Ball Wear 0.40mm
Specific Gravity 0.95
Timken OK Load Not Specified
Application Bearings, Pins and Bushings, High Loads, High Wear, Construction, Mining
Green Environmental Attribute Does not Contain Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.