Check Availability
  • CITGO 

    Gray Lithium Complex Multipurpose Grease, 400 lb., NLGI Grade: 2

  • Item # 33ME77
  • Mfr. Model # 655352001020
Gray Lithium Complex Multipurpose Grease, 400 lb., NLGI Grade: 2
Qty
  • Web Price
    $2,068.24 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This premium-quality lithium complex greases with molybdenum disulfide to provide exceptional wear protection in construction and mining applications. It is polymer fortified for improved adhesion and water resistance.
Show More Close
 

Technical Specifications

Item # 33ME77
Mfr. Model # 655352001020
UNSPSC #15121902
Shipping Weight 435.0 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Mineral
Container Size 400 lb.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium Complex
Grease Color Gray
Grease Container Drum
Min. Operating Temp. -10 Degrees F
Max. Operating Temp. 325 Degrees F
Dropping Point 500 Degrees F
Four-Ball Wear 0.45mm
Specific Gravity 0.95
Timken OK Load Not Specified
Application Bearings, Pins and Bushings, High Loads, High Wear, Construction, Mining
Green Environmental Attribute Does not Contain Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.