Check Availability
  • CITGO 

    Full Synthetic Engine Oil, 1 qt. Bottle, SAE Grade: 0W-20, Amber

  • Item # 45KJ13
  • Mfr. Model # 620860001182
Full Synthetic Engine Oil, 1 qt. Bottle, SAE Grade: 0W-20, Amber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KJ13
Mfr. Model # 620860001182
UNSPSC #15121501
Shipping Weight 1.88 lbs
Country of Origin USA *
Item Engine Oil
Base Oil - Engine and Motor Oils Full Synthetic
Size 1 qt.
Container Type - Engine and Motor Oils Bottle
SAE Grade - Engine and Motor Oils 0W-20
ISO Viscosity Grade 46
Viscosity Index 164
Series Supergard
Color Amber
Pour Point -36 Degrees C
Flash Point 220 Degrees C
Viscosity @ 40C 46
Viscosity @ 100C 8.5
Application Cars and Light Trucks
For Use With Gasoline Engines
Dexos Rating 1
* This product's country of origin is subject to change

Alternate Search Terms