Check Availability
  • CITGO 

    Automatic Transmission Fluid,Bottle

  • Item # 45KJ36
  • Mfr. Model # 633135001181
Automatic Transmission Fluid,Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KJ36
Mfr. Model # 633135001181
UNSPSC #15121508
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Automatic Transmission Fluid
Type ATF
Size 1 qt.
Size/Net Weight 2 lb.
Color Red
Container Type Bottle
Appearance Red
Flash Point (F) 381
Pour Point (F) -54
Viscosity (SUS @ 100 F) 161
Viscosity Index 169
For Use With Automatic Transmission
Application Automatic Transmissions
Package Quantity 12
* This product's country of origin is subject to change