Check Availability
  • CITGO 

    Automatic Transmission Fluid,Red,330gal.

  • Item # 45KJ34
  • Mfr. Model # 633137001107
Automatic Transmission Fluid,Red,330gal.
Qty
  • Web Price
    $4,046.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KJ34
Mfr. Model # 633137001107
UNSPSC #15121508
Shipping Weight 2776.0 lbs
Country of Origin USA *
Item Automatic Transmission Fluid
Type ATF
Size 330 gal.
Size/Net Weight 2640 lb.
Color Red
Container Type Tote
Appearance Red
Flash Point (F) 403
Pour Point (F) -65
Viscosity (SUS @ 100 F) 144
Viscosity Index 178
For Use With Automatic Transmission
Application Automatic Transmissions
* This product's country of origin is subject to change