Check Availability
  • CITGO 

    Automatic Transmission Fluid, 330gal, Tote

  • Item # 45KJ28
  • Mfr. Model # 633140001107
Automatic Transmission Fluid, 330gal, Tote
Qty
  • Web Price
    $5,793.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KJ28
Mfr. Model # 633140001107
UNSPSC #15121508
Shipping Weight 2776.0 lbs
Country of Origin USA *
Item Automatic Transmission Fluid
Type Dexron VI
Size 330 gal.
Size/Net Weight 2640 lb.
Color Red
Container Type Tote
Appearance Red
Flash Point (F) 417
Pour Point (F) -65
Viscosity (SUS @ 100 F) 144
Viscosity Index 150
For Use With Automatic Transmission
Application Automatic Transmissions
* This product's country of origin is subject to change