Check Availability
  • CITGO 

    Automatic Transmission Fluid, 1qt, Red

  • Item # 45KJ26
  • Mfr. Model # 633140001182
Automatic Transmission Fluid, 1qt, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KJ26
Mfr. Model # 633140001182
UNSPSC #15121508
Shipping Weight 1.9 lbs
Country of Origin USA *
Item Automatic Transmission Fluid
Type Dexron VI
Size 1 qt.
Size/Net Weight 2 lb.
Color Red
Container Type Bottle
Appearance Red
Flash Point (F) 417
Pour Point (F) -65
Viscosity (SUS @ 100 F) 144
Viscosity Index 150
For Use With Automatic Transmission
Application Automatic Transmissions
Package Quantity 6
* This product's country of origin is subject to change