Check Availability
  • CITGO 

    Amber Lithium Extreme Pressure Grease, 35 lb., NLGI Grade: 2

  • Item # 33ME70
  • Mfr. Model # 655212001022
Amber Lithium Extreme Pressure Grease, 35 lb., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Extremely versatile grease lubricates journal and antifriction bearings in a wide variety of applications, and is particularly adaptable for centralized lubrication and bulk handling systems. Formulated with high-quality base stocks and EP, AW, antioxidant, and anticorrosion additives, its smooth, buttery texture provides excellent pumpability over a wide temperature range.
Show More Close
 

Technical Specifications

Item # 33ME70
Mfr. Model # 655212001022
UNSPSC #15121902
Catalog Page 2449
Shipping Weight 41.0 lbs
Country of Origin USA *
Item Extreme Pressure Grease
NLGI Grade 2
Base Oil Mineral
Container Size 35 lb.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium
Grease Color Amber
Grease Container Pail
Min. Operating Temp. 5 Degrees F
Max. Operating Temp. 250 Degrees F
Dropping Point 375 Degrees F
Four-Ball Wear Not Specified
Specific Gravity 0.91
Timken OK Load 40 lb.
Standards NLGI LB
Application Journal and Anti-Friction Bearings, General Industrial Equipment, Automotive Chassis
Green Environmental Attribute Does not Contain Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov