Check Availability
  • CITGO 

    Amber Lithium Extreme Pressure Grease, 400 lb., NLGI Grade: 2

  • Item # 33ME69
  • Mfr. Model # 655212001020
Amber Lithium Extreme Pressure Grease, 400 lb., NLGI Grade: 2
Qty
  • Web Price
    $1,530.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Extremely versatile grease lubricates journal and antifriction bearings in a wide variety of applications, and is particularly adaptable for centralized lubrication and bulk handling systems. Formulated with high-quality base stocks and EP, AW, antioxidant, and anticorrosion additives, its smooth, buttery texture provides excellent pumpability over a wide temperature range.
Show More Close
 

Technical Specifications

Item # 33ME69
Mfr. Model # 655212001020
UNSPSC #15121902
Shipping Weight 435.0 lbs
Country of Origin USA *
Item Extreme Pressure Grease
NLGI Grade 2
Base Oil Mineral
Container Size 400 lb.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium
Grease Color Amber
Grease Container Drum
Min. Operating Temp. 5 Degrees F
Max. Operating Temp. 250 Degrees F
Dropping Point 375 Degrees F
Four-Ball Wear Not Specified
Specific Gravity 0.91
Timken OK Load 40 lb.
Standards NLGI LB
Application Journal and Anti-Friction Bearings, General Industrial Equipment, Automotive Chassis
Green Environmental Attribute Does not Contain Formaldehyde
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.