Check Availability
  • CHRONOMITE LABS 

    480V General Purpose Electric Tankless Water Heater, 20,000 Watts, 24 Amps - Water Heaters

  • Item # 54EL22
  • Mfr. Model # ER-42L/480_3P
480V General Purpose Electric Tankless Water Heater, 20,000 Watts, 24 Amps - Water Heaters
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EL22
Mfr. Model # ER-42L/480_3P
UNSPSC #40101825
Shipping Weight 29.0 lbs
Country of Origin USA *
Item Electric Tankless Water Heater
Water Heater Design Point-of-Use
Water Heater Application General Purpose
Commercial / Residential Commercial/Residential
Watts - Water Heaters 20,000
Amps - Water Heaters 24
Voltage - Water Heaters 480
Min. Flow Activation 0.35 gpm
Phase - Water Heaters 3
Water Connection 3/4" NPT
Item - Water Heaters Electric Tankless Water Heater
Temp. Rise @ 2.5 GPM - Water Heaters 55 Degrees F
Temp. Rise @ 6.0 GPM Limited to Thermostatic Setting
Temp. Rise @ 4.0 GPM 34 Degrees F
NEMA Rating 1
Elements Bare Wire Nickel Chrome
Mounting Horizontal
Pressure Range 25 to 80 psi
Max. Flow Rate 4.5 gpm
Wire Size 12 AWG
Height 15-1/4"
Width 17-1/2"
Depth 6-1/4"
Features Unlimited Hot Water, Can Be Use As A Digital Microprocessor for Temperature Control, 99% Energy Efficient, Works On Low Flow, Rugged Steel Housing
Includes (6) Faucet Flow Controls
Standards UL, UPC, IAPMO, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms