Check Availability
  • CHRONOMITE LABS 

    208V General Purpose Electric Tankless Water Heater, 12,064 Watts, 58 Amps - Water Heaters

  • Item # 54EL16
  • Mfr. Model # R-58L/208
208V General Purpose Electric Tankless Water Heater, 12,064 Watts, 58 Amps - Water Heaters
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for providing unlimited hot water, this compact CHRONOMITE LABS Mighty-Mite™ electric tankless water heater is ideal for residential, kitchen sink, multiple lavatory, and for sensor/hands-free faucet applications. Model saves water and energy and features a digital microprocessor for ultra quick response times for temperature variations—up to 120 times per sec. Heater comes with a 104°F factory preset setting and requires no mixing valve. User adjustable temperature: 70° to 125°F.
Show More Close
 

Technical Specifications

Item # 54EL16
Mfr. Model # R-58L/208
UNSPSC #40101825
Shipping Weight 12.5 lbs
Country of Origin USA *
Item Electric Tankless Water Heater
Water Heater Design Point-of-Use
Water Heater Application General Purpose
Commercial / Residential Commercial/Residential
Watts - Water Heaters 12,064
Amps - Water Heaters 58
Voltage - Water Heaters 208
Min. Flow Activation 0.35 gpm
Phase - Water Heaters 1
Water Connection 3/4" MNPT
Item - Water Heaters Electric Tankless Water Heater
Temp. Rise @ 1.5 GPM 55 Degrees F
Temp. Rise @ 2.5 GPM - Water Heaters 33 Degrees F
Temp. Rise @ 6.0 GPM Limited to Thermostatic Setting
Temp. Rise @ 4.0 GPM 21 Degrees F
NEMA Rating 1
Elements Bare Wire Nickel Chrome
Mounting Horizontal
Pressure Range 25 to 80 psi
Max. Flow Rate 5 gpm
Wire Size 6 AWG
Height 9-3/4"
Width 10-1/2"
Depth 4-1/4"
Features Unlimited Hot Water, Can Be Use As A Digital Microprocessor for Temperature Control, 99% Energy Efficient, Works On Low Flow, Rugged Steel Housing
Includes Faucet Flow Control
Standards UL, IAPMO, UPC, ADA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms