Check Availability
  • LED Decorative Lighting
  • CHLORIDE 

    LED Step Light, White Light, 9-13/16in.L

  • Item # 40KG72
  • Mfr. Model # SDIHOCWWTTP
LED Step Light, White Light, 9-13/16in.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40KG72
Mfr. Model # SDIHOCWWTTP
UNSPSC #39112102
Shipping Weight 2.0 lbs
Country of Origin USA *
Item - Decorative and Surface Mount Fixtures LED Decorative Fixture
Fixture Type - Decorative and Surface Mount Fixtures Step Light
Nominal Length 9-13/16"
Nominal Width 3-1/2"
Nominal Height 3-39/64"
Linkable Up To Unlinkable
Max. Fixture Wattage 7.2
Lamp Watts - Fixtures 7.0
Fixture Voltage 120/277
Lumens 70
Dimmable No
Lumens Per Watt 11.7
Lighting Technology LED
Emergency Battery Backup No
IP Rating Not Rated
Lighting Certification Unrated
Light Color White
Fixture Housing Color White
Fixture Housing Material Steel
Fixture Warranty 5 yr.
Standards ETL Listed, ETL wet location listing for die-case back box only, ADA compliant, LM-79 compliant photometry
Lens Type Clear Polycarbonate
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Welcome Sign In