Check Availability
  • CHILL-ITS BY ERGODYNE 

    Polyester, Spandex Protective Sleeve, 8.50"L, Black

  • Item # 405F96
  • Mfr. Model # 6690
Polyester, Spandex Protective Sleeve, 8.50"L, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 405F96
Mfr. Model # 6690
UNSPSC #46181504
Shipping Weight 0.14 lbs
Country of Origin China *
Item Protective Sleeve
Material Polyester, Spandex
Length 8.50"
Size 2X
Cuff Style No Cuff
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms