Check Availability
  • CHILL-ITS BY ERGODYNE 

    Hard Hat Brim w/ Shade, Polyester, Lime

  • Item # 19TZ64
  • Mfr. Model # 6660
Hard Hat Brim w/ Shade, Polyester, Lime Hard Hat Brim w/ Shade,Polyester,Lime Hard Hat Brim w/ Shade,Polyester,Lime Hard Hat Brim w/ Shade,Polyester,Lime Hard Hat Brim w/ Shade,Polyester,Lime Hard Hat Brim w/ Shade,Polyester,Lime Hard Hat Brim w/ Shade,Polyester,Lime Hard Hat Brim w/ Shade,Polyester,Lime Hard Hat Brim w/ Shade,Polyester,Lime
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Ergodyne® Chill-Its® 6660 Hard Hat Brim with Shade is a proprietary solution designed to help protect wearers exposed to the sun all day. The extra-wide brim fits most hard hats to shade both the face and neck. Attached securely to the hard hat with elastic strapping and hook-and-loop suspension, the brim resists blowing off or shifting as the wearer moves.
Show More Close
 

Technical Specifications

Item # 19TZ64
Mfr. Model # 6660
UNSPSC #46181701
Shipping Weight 0.35 lbs
Country of Origin China *
Item Hard Hat Brim with Shade
For Use With Hard Hats
Material Polyester
Color Lime
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms