Check Availability
  • CHIEF 

    Double Acting Tie Rod Hydraulic Cylinder; 4 Bore Dia. (In.), 24 Stroke (In.)

  • Item # 53PZ49
  • Mfr. Model # 402420TCU3
Double Acting Tie Rod Hydraulic Cylinder; 4 Bore Dia. (In.), 24 Stroke (In.)
Qty
  • Web Price
    $438.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53PZ49
Mfr. Model # 402420TCU3
UNSPSC #27121602
Catalog Page 2476
Shipping Weight 79.0 lbs
Country of Origin Switzerland *
Item Hydraulic Cylinder
Type Double Acting Tie Rod
Bore Dia. (In.) 4
Stroke (In.) 24
Rod Dia. (In.) 2
Retract (In.) 34-1/4
Port Size (SAE) #8
Max. Pressure (PSI) 3000
Temp. Range -20 Degrees to 180 Degrees F
Piston Material Ductile Iron
Piston Rod Polished Chrome
Ring Material Polyurethane
Tubes Heavy-wall Honed Steel
Wear Band Durable, Non-metallic
Rod Seal Urethane U-Cup
Material Steel
Tie Rods High Tensile
Piston Seal Pre-loaded
Finish Unfinished
Standards SAE J214
Includes Pins and Clips
Pin Dia. 1"
* This product's country of origin is subject to change

Compliance and Restrictions