Check Availability
  • CHICOPEE 

    Nonwoven Fabric Disposable Wipes, 150 Ct. 13-1/2"x 20" Sheets, Blue

  • Item # 31NJ21
  • Mfr. Model # 8253
Nonwoven Fabric Disposable Wipes, 150 Ct. 13-1/2"x 20" Sheets, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31NJ21
Mfr. Model # 8253
UNSPSC #47131502
Shipping Weight 3.95 lbs
Country of Origin USA *
Wiper Classification Limited Use
Item Disposable Wipes
Dispensing Form Dispenser Box, Folded
Product Color Blue
Sheet Size 13-1/2"x 20"
Number of Sheets 150
Roll Length No Roll
Material Nonwoven Fabric
Self-Dispensing Package Yes
Ply 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms