Check Availability
  • CHICAGO PROTECTIVE APPAREL 

    Flame-Resistant Jacket, Navy, XL, 30in.L

  • Item # 32XU89
  • Mfr. Model # 600-CX10
Flame-Resistant Jacket, Navy, XL, 30in.L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32XU89
Mfr. Model # 600-CX10
UNSPSC #46181508
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Flame-Resistant Jacket
Insulated No
Color Navy
Size XL
Fits Chest Size 48" to 50"
Length 30"
Fabric Weight 10 oz.
Material Carbon Aramid Blend
Lining Material None
Closure Type Snap
Number of Inside Pockets 1
Number of Outside Pockets 0
Hazard Risk Category (HRC) 0
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms