Check Availability
  • Metric V-Belts
  • CHICAGO PNEUMATIC 

    XPB1900 Metric V-Belt, Outside Length 1900mm

  • Item # 40JE77
  • Mfr. Model # 1631005902
XPB1900 Metric V-Belt, Outside Length 1900mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40JE77
Mfr. Model # 1631005902
UNSPSC #26111801
Shipping Weight 3.0 lbs
Country of Origin Germany *
Item Metric V-Belt
V-Belt Type Metric V-Belt
V-Belt Section XPB
Industry Number XPB1900
Number of Ribs 1
Outside Length 1900mm
Top Width 16mm
Thickness 14mm
Material Rubber
For Use With Multiple Belt Systems
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In