Check Availability
  • Metric V-Belts
  • CHICAGO PNEUMATIC 

    SPZXLG1250 Metric V-Belt, Outside Length 1250mm

  • Item # 40JE31
  • Mfr. Model # 6214619900
SPZXLG1250 Metric V-Belt, Outside Length 1250mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40JE31
Mfr. Model # 6214619900
UNSPSC #26111801
Shipping Weight 2.0 lbs
Country of Origin France *
Item Metric V-Belt
V-Belt Type Metric V-Belt
V-Belt Section SPZ
Industry Number SPZXLG1250
Number of Ribs 1
Outside Length 1250mm
Top Width 10mm
Thickness 8mm
Material Rubber
For Use With Multiple Belt Systems
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms