Check Availability
  • CHICAGO PNEUMATIC 

    Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 27,000 rpm Free Speed, 0.6 HP

  • Item # 401J31
  • Mfr. Model # CP872
Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 27,000 rpm Free Speed, 0.6 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight air die grinder is ideal for polishing, grinding, and deburring. Use with either carbide burrs or mounted grinding stones, available separately.
Show More Close
 

Technical Specifications

Item # 401J31
Mfr. Model # CP872
UNSPSC #27131511
Shipping Weight 2.1 lbs
Country of Origin Taiwan *
Item Air Die Grinder
Grinder Orientation Straight
Free Speed 27,000 rpm
HP 0.6 HP
Collet 1/4"
Exhaust Rear
Variable Speed Yes
Grinder Type Straight
CFM @ Full Load 26.0
Average CFM @ 15 Second Run Time 10.00
Handle Material Aluminum
Min. Hose Size 3/8"
Overall Length 6-39/64"
Reach 6-39/64"
Required Pressure 90 psi
Air Inlet 1/4" NPT
Bearing Type Ball
Throttle Lever
Characteristics Built-In Air Regulator, Compact, Ergonomic
Duty General
* This product's country of origin is subject to change

Compliance and Restrictions