Check Availability
  • CHICAGO PNEUMATIC 

    Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 18,000 rpm Free Speed, 1.2 HP

  • Item # 36WC52
  • Mfr. Model # CP3119-18ES
Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 18,000 rpm Free Speed, 1.2 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Industrial-Duty Straight Air Die Grinder Chicago Pneumatic CP3119 Series is designed to run on a full shift, giving you almost a full day of performance. Streamlined safety-lever, helps reducing hand fatigue. This highly durable grinder with governed motor delivers power for demanding applications, such as die contouring,deburring, weld cleaning, light chamfering and repair, as well as, removal in foundries, shipyards, or metal-working in light and medium industries. Robust steel housing has thermal insulation and ergonomic enables working in restricted areas with up to 34" when using carbide burrs and mounted points.
Show More Close
 

Technical Specifications

Item # 36WC52
Mfr. Model # CP3119-18ES
UNSPSC #27131511
Catalog Page 2508
Shipping Weight 4.75 lbs
Country of Origin Hungary *
Item Air Die Grinder
Grinder Orientation Straight
Free Speed 18,000 rpm
HP 1.2 HP
Collet 1/4"
Exhaust Rear
Variable Speed No
Grinder Type Straight
CFM @ Full Load 38.2
Average CFM @ 15 Second Run Time 19.08
Handle Material Composite
Min. Hose Size 3/8"
Overall Length 14.2"
Right Angle Length No
Required Pressure 90 psi
Air Inlet 3/8"
Bearing Type Ball
Throttle Lever
Duty Industrial
* This product's country of origin is subject to change

Welcome Sign In