Check Availability
  • CHICAGO PNEUMATIC 

    Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 24,000 rpm Free Speed, 0.5 HP

  • Item # 11C966
  • Mfr. Model # CP860
Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 24,000 rpm Free Speed, 0.5 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This rugged Straight Die Grinder is easy to handle and provides excellent fingertip control. Safety-lock throttle lever prevents accidental start-up. Power regulator is adjustable, allowing you to conveniently adjust the controls you need for precise work. Features square handle for confident gripping. For use with polishing, grinding, and deburring. Use either carbide burrs or mounted grinding stones, sold separately.
Note: Make sure that the carbide burr or grinding stone selected has the proper rating and spindle size. Not to be used with cutoff wheels.
Show More Close
 

Technical Specifications

Item # 11C966
Mfr. Model # CP860
UNSPSC #27131511
Catalog Page 2506
Shipping Weight 2.1 lbs
Country of Origin Japan *
Item Air Die Grinder
Grinder Orientation Straight
Free Speed 24,000 rpm
HP 0.5 HP
Collet 1/4"
Exhaust Rear
Variable Speed Yes
Grinder Type Straight
CFM @ Full Load 21.0
Average CFM @ 15 Second Run Time 10.50
Handle Material Aluminum
Min. Hose Size 3/8"
Overall Length 5-3/4"
Required Pressure 90 psi
Air Inlet 1/4" NPT
Bearing Type Ball
Throttle Lever
Characteristics Durable
Includes Wrenches
Duty Industrial
* This product's country of origin is subject to change

Compliance and Restrictions