Check Availability
Rear Exhaust Air Die Grinder, 1/4" Collet, 22,000 rpm Free Speed, 0.47
  • CHICAGO PNEUMATIC 

    Rear Exhaust Air Die Grinder, 1/4" Collet, 22,000 rpm Free Speed, 0.47

  • Item # 36WC45
  • Mfr. Model # CP9111QB
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 36WC45
Mfr. Model # CP9111QB
UNSPSC #27131511
Shipping Weight 2.12 lbs
Country of Origin Taiwan *
Item Air Die Grinder
Free Speed 22,000 rpm
HP 0.47
Collet 1/4"
Exhaust Rear
Variable Speed Yes
Grinder Type Straight
CFM @ Full Load 23.1
Average CFM @ 15 Second Run Time 5.50
Handle Material Aluminum with Rubber Grip
Min. Hose Size 3/8"
Overall Length 6-5/16"
Required Pressure 90 psi
Air Inlet 1/4"
Bearing Type Ball
Throttle Lever
Characteristics Swivel Air Inlet, Built-In Air Regulator, Low Noise Level
Includes 1/4" and 6mm Collets
Duty General

* This product's country of origin is subject to change

Compliance and Restrictions