Check Availability
  • CHICAGO PNEUMATIC 

    Industrial Duty Air Hammer, Blows per Minute: 2300, Stroke Length: 3-1/2"

  • Item # 36WC69
  • Mfr. Model # CP7150
Industrial Duty Air Hammer, Blows per Minute: 2300, Stroke Length: 3-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WC69
Mfr. Model # CP7150
UNSPSC #27131504
Shipping Weight 4.89 lbs
Country of Origin Taiwan *
Item - Air Hammers Air Hammer
Shank Size - Air Hammers 0.401"
Shank Type - Air Hammers Round
Duty Cycle - Air Tools Industrial Duty
Stroke Length 3-1/2"
Blows per Minute - Air Tools 2300
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 7.00
CFM @ Full Load 25.0
Min. Hose 3/8"
Overall Length 8-29/32"
Required Pressure 90 psi
Handle Type Pistol
Features Integral Muffler, Minimal Exhaust Sound
* This product's country of origin is subject to change

Compliance and Restrictions