Check Availability
  • CHICAGO PNEUMATIC 

    Industrial Duty Air Hammer, Blows per Minute: 1800, Stroke Length: 2-45/64"

  • Item # 11C915
  • Mfr. Model # CP717
Industrial Duty Air Hammer, Blows per Minute: 1800, Stroke Length: 2-45/64"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Industrial-Duty Air Hammer is designed for constant use. Suitable for construction, chipping, cutting, riveting, scraping, and production line usage.Features spring-type chisel retainer. Replacement chisels and retainer, sold separately.

Note: Be sure that the chisel is held securely against the work surface is never allowed to be "free fire", or allow the chisel to strike the retainer.
Show More Close
 

Technical Specifications

Item # 11C915
Mfr. Model # CP717
UNSPSC #27131504
Catalog Page 2510
Shipping Weight 5.2 lbs
Country of Origin Japan *
Item - Air Hammers Air Hammer
Shank Size - Air Hammers 0.498"
Shank Type - Air Hammers Round
Duty Cycle - Air Tools Industrial Duty
Stroke Length 2-45/64"
Blows per Minute - Air Tools 1800
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 3.20
CFM @ Full Load 13.0
Min. Hose 3/8"
Overall Length 7-1/2"
Required Pressure 90 psi
Handle Type Pistol
Features Positive Action Trigger
Includes Retainer
* This product's country of origin is subject to change

Compliance and Restrictions