Check Availability
General Duty Air Hammer, Blows per Minute: 3000, Stroke Length: 2-5/8"
  • CHICAGO PNEUMATIC 

    General Duty Air Hammer, Blows per Minute: 3000, Stroke Length: 2-5/8"

  • Item # 11C911
  • Mfr. Model # CP7111
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 11C911
Mfr. Model # CP7111
UNSPSC #27131504
Catalog Page 2510
Shipping Weight 4.1 lbs
Country of Origin Japan *
Item - Air Hammers Air Hammer
Shank Size - Air Hammers 0.401"
Shank Type - Air Hammers Round
Duty Cycle - Air Tools General Duty
Stroke Length 2-5/8"
Blows per Minute - Air Tools 3000
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 6.25
CFM @ Full Load 25.0
Min. Hose 3/8"
Overall Length 6-11/16"
Required Pressure 90 psi
Handle Type Pistol
Features Fast Cutting Action, Easy change retainer,
Includes Retainer

* This product's country of origin is subject to change

Compliance and Restrictions