Check Availability
  • CHICAGO PNEUMATIC 

    Front Exhaust Straight Air Die Grinder, 1/4" Collet, 25,000 rpm Free Speed, 1.0 HP

  • Item # 22P492
  • Mfr. Model # CP9113G
Front Exhaust Straight Air Die Grinder, 1/4" Collet, 25,000 rpm Free Speed, 1.0 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight air die grinder is ideal for polishing, grinding, and deburring. Use with either carbide burrs or mounted grinding stones, available separately.
Show More Close
 

Technical Specifications

Item # 22P492
Mfr. Model # CP9113G
UNSPSC #27131511
Shipping Weight 3.6 lbs
Country of Origin Taiwan *
Item Air Die Grinder
Grinder Orientation Straight
Free Speed 25,000 rpm
HP 1.0 HP
Collet 1/4"
Exhaust Front
Variable Speed Yes
Grinder Type Straight
CFM @ Full Load 32.0
Average CFM @ 15 Second Run Time 8.00
Min. Hose Size 3/8"
Overall Length 6-23/32"
Required Pressure 90 psi
Air Inlet 1/4" NPT
Bearing Type Ball
Throttle Lever
Characteristics Robust Construction
Includes Wrenches
Duty Industrial
* This product's country of origin is subject to change

Compliance and Restrictions