Check Availability
  • CHICAGO PNEUMATIC 

    8 gal. 5.5 HP Wheelbarrow Portable Gas Air Compressor

  • Item # 39WD98
  • Mfr. Model # RCP5530
8 gal. 5.5 HP Wheelbarrow Portable Gas Air Compressor
Qty
  • Web Price
    $1,504.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty and features solid cast-iron cylinders for strength and aluminum heads for excellent cooling and long pump life. Includes loadless start and engine idle control.
Show More Close
 

Technical Specifications

Item # 39WD98
Mfr. Model # RCP5530
UNSPSC #40151601
Catalog Page 2568
Shipping Weight 221.0 lbs
Country of Origin USA *
Tank Style - Air Compressor Wheelbarrow
Engine HP - Air Compressor 5.5
Engine Brand - Air Compressor Honda
Number of Stages - Air Compressor 1
Tank Size - Air Compressor 8.0 gal.
Free Air CFM @ 90 PSI - Air Compressor 12.4
Max. Pressure - Air Compressor 130 psi
(F)NPT Outlet 3/8"
Item - Air Compressor Portable Air Compressor
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 11.1
Weight - Air Compressor 200 lb.
Fuel Type - Engine Gasoline
Pump RPM 1250
Avg. Pump Life 10,000 hr.
Pump Oil Capacity 29.1 oz.
Engine Oil Capacity 19.5 oz.
Overall Length 46"
Overall Height 26"
Overall Width 23"
Includes Engine Slowdown (Pilot Valve), Engine Oil Protection, Fully Enclosed 11 ga. Belt Guard, Manual Tank Drain and Discharge Valve, Solid Steel Axles, 6 ga. Top Plate, 11 ga. Belt Guard and Never-Flat Semi Pneumatic Tires
Item Portable Gas Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item can only be shipped via ground shipping.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Hazardous material - Engines.

Show More Close
 

Alternate Search Terms