Check Availability
7700 rpm Free Speed, 7" Wheel Dia. Angle Air Grinder, 2.80 HP
  • CHICAGO PNEUMATIC 

    7700 rpm Free Speed, 7" Wheel Dia. Angle Air Grinder, 2.80 HP

  • Item # 20RH05
  • Mfr. Model # CP3850-77AB7V
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Industrial-Duty Chicago Pneumatic 3850 Series Grinder offers a lightweight grinder with a powerful governed vane 2.8HP motor delivers superior torque for high productivity. Features vibration damping mulitposition handle with low-profile angle-head and integrated silencer for improved comfort and control of grinder. Double action safety-lever and 210° rotative guard helps reduce hand fatigue. Hardened helical gears provide exceptional durability while quick change spindle lock eases use. Fast and easy disc makes for easy change out. For heavy grinding, chamferting, deburring, cutting, and sanding applications.
Show More Close
 

Technical Specifications

Item # 20RH05
Mfr. Model # CP3850-77AB7V
UNSPSC #27131511
Catalog Page 2504
Shipping Weight 8.7 lbs
Country of Origin Hungary *
Item Air Grinder
Grinder Orientation Angle
Free Speed 7700 rpm
Wheel Dia. 7"
Wheel Type Type 27
HP 2.80 HP
Duty Industrial
Average CFM @ 15 Second Run Time 17.50
CFM @ Full Load 69.0
Air Inlet 1/2" NPT
Required Pressure 90 psi
Min. Hose Size 5/8"
Overall Length 13-13/32"
Handle Material Composite
Variable Speed Yes
Exhaust Rear
Throttle Trigger
Lock Spindle
Grinder Type Angle
Spindle Size 5/8"-11

* This product's country of origin is subject to change

Compliance and Restrictions