Check Availability
  • CHICAGO PNEUMATIC 

    7" Punch-Tapered; Shank Size: 0.401"

  • Item # 41GP50
  • Mfr. Model # A046078
7" Punch-Tapered; Shank Size: 0.401"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41GP50
Mfr. Model # A046078
UNSPSC #27131504
Shipping Weight 0.355 lbs
Country of Origin Taiwan *
Item - Air Chisels Pneumatic Punch
Chisel Shank Size 0.401"
Chisel Shank Type Round
Chisel Tip Width 1"
Chisel Collar Type Round
Tool Overall Length 7"
Non-Sparking No
Air Tool Material Steel
Shank Length 7"
Shank Shape Tapered
For Use With Mfr. No. CP716
Includes Chisel
* This product's country of origin is subject to change

Compliance and Restrictions