Check Availability
  • CHICAGO PNEUMATIC 

    7" Chisel Cold; Shank Size: 0.498"

  • Item # 41GP53
  • Mfr. Model # A047073
7" Chisel Cold; Shank Size: 0.498"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41GP53
Mfr. Model # A047073
UNSPSC #27131504
Shipping Weight 0.53 lbs
Country of Origin USA *
Item - Air Chisels Pneumatic Chisel
Chisel Shank Size 0.500"
Chisel Shank Type Round
Chisel Tip Width 5/8"
Chisel Collar Type Round
Tool Overall Length 7"
Non-Sparking No
Air Tool Material Steel
Shank Length 7"
Shank Shape Round
For Use With Mfr. No. CP717
* This product's country of origin is subject to change

Compliance and Restrictions