Check Availability
  • CHICAGO PNEUMATIC 

    3 Phase - Electrical Vertical 7.50HP - Air Compressor Stationary Air Compressor, 80 gal., 23.0

  • Item # 36VZ50
  • Mfr. Model # RCP-C7583VM
3 Phase - Electrical Vertical 7.50HP - Air Compressor Stationary Air Compressor, 80 gal., 23.0
Qty
  • Web Price
    $3,204.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The unit has a cast iron pump for durability, and a tank which minimizes the number of starts per hour.
Show More Close
 

Technical Specifications

Item # 36VZ50
Mfr. Model # RCP-C7583VM
UNSPSC #40151601
Shipping Weight 620.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 7.50
Phase - Electrical 3
Input Voltage - Air Compressor 208 to 240VAC, 480VAC
Number of Stages - Air Compressor 2
Style - Air Compressor Simplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 23.0
Tank Style - Air Compressor Vertical
Tank Size - Air Compressor 80 gal.
Compressor Package Type Fully Packaged
Amps 17/8.5
Hz 60
ASME Tank Yes
(F)NPT Outlet 3/4"
dBA @ 3 Feet 82
Pump RPM 900
Pump Oil Capacity 41.9 oz.
On Pressure Switch Setting 145
Off Pressure Switch Setting 175
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure NEMA 1
Control Pressure Switch
Motor Type Open Dripproof
Overall Length 35-5/16"
Overall Width 24"
Overall Height 71-1/2"
Standards ASME
Includes Air Cooled Aftercooler, Automatic Electric Drain Valve, Low Oil Protection Switch, Initial Fill of Compressor Oil, Motor Starter, Oil Sight Glass, Precision Bearing, Pressure Gauge, Pressure Safety Valve, Vibration Isolators, Tri-voltage Motor
Item Electric Air Compressor
* This product's country of origin is subject to change