Check Availability
3 Phase - Electrical Vertical Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 80 gal
  • CHICAGO PNEUMATIC 

    3 Phase - Electrical Vertical Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 80 gal

  • Item # 36VZ46
  • Mfr. Model # RCP-C583VM
  • Web Price
    $3,113.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

The unit has a cast iron pump for durability, and a tank which minimizes the number of starts per hour.
Show More Close
 

Technical Specifications

Item # 36VZ46
Mfr. Model # RCP-C583VM
UNSPSC #40151601
Shipping Weight 600.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 5.00
Phase - Electrical 3
Input Voltage - Air Compressor 208 to 240VAC, 480VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 18.0
Tank Style - Air Compressor Vertical
Tank Size - Air Compressor 80 gal.
Compressor Package Type Fully Packaged
Amps 14/7
Hz 60
ASME Tank Yes
(F)NPT Outlet 3/4"
dBA @ 3 Feet 81
Pump RPM 700
Pump Oil Capacity 41.9 oz.
On Pressure Switch Setting 145
Off Pressure Switch Setting 175
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure NEMA 1
Control Pressure Switch
Motor Type Open Dripproof
Overall Length 35-5/16"
Overall Width 24"
Overall Height 71-1/2"
Standards ASME
Includes Air Cooled Aftercooler, Automatic Electric Drain Valve, Low Oil Protection Switch, Initial Fill of Compressor Oil, Motor Starter, Oil Sight Glass, Precision Bearing, Pressure Gauge, Pressure Safety Valve, Vibration Isolators, Tri-voltage Motor
Item Electric Air Compressor

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.