Check Availability
  • CHICAGO PNEUMATIC 

    3 Phase - Electrical Horizontal Tank Mounted 10.0HP - Air Compressor Stationary Air Compressor, 120

  • Item # 36VZ51
  • Mfr. Model # RCP-C10123HSM
3 Phase - Electrical Horizontal Tank Mounted 10.0HP - Air Compressor Stationary Air Compressor, 120
Qty
  • Web Price
    $3,794.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The unit has a cast iron pump for durability, and a tank which minimizes the number of starts per hour.
Show More Close
 

Technical Specifications

Item # 36VZ51
Mfr. Model # RCP-C10123HSM
UNSPSC #40151601
Shipping Weight 830.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 10.0
Phase - Electrical 3
Input Voltage - Air Compressor 208 to 240VAC, 480VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 35.0
Tank Style - Air Compressor Horizontal
Tank Size - Air Compressor 120 gal.
Compressor Package Type Base Model
Amps 32/16
Hz 60
ASME Tank Yes
(F)NPT Outlet 3/4"
dBA @ 3 Feet 83
Pump RPM 600
Pump Oil Capacity 48 oz.
On Pressure Switch Setting 145
Off Pressure Switch Setting 175
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure NEMA 1
Control Pressure Switch
Motor Type Open Dripproof
Overall Length 74-1/4"
Overall Width 25-11/16"
Overall Height 48-3/4"
Standards ASME
Includes Initial Fill of Compressor Oil, Manual Drain Valve, Motor Starter, Oil Sight Glass, Precision Bearing, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor
Item Electric Air Compressor
* This product's country of origin is subject to change