Check Availability
  • CHICAGO PNEUMATIC 

    3-Phase 10 HP Rotary Screw Air Compressor with 120 gal. Tank Size

  • Item # 40JE30
  • Mfr. Model # QRS 10 HP
3-Phase 10 HP Rotary Screw Air Compressor with 120 gal. Tank Size
Qty
  • Web Price
    $7,982.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for continuous-duty operation at full compressor output without affecting compressor life. Sound level allows indoor installation. Belt drive. Model is compatible with optional integrated dryer.
Show More Close
 

Technical Specifications

Item # 40JE30
Mfr. Model # QRS 10 HP
UNSPSC #40151601
Catalog Page 2572
Shipping Weight 752.0 lbs
Country of Origin Italy *
Item - Air Compressor Rotary Screw Air Compressor
Air Dryer Included No
HP - Air Compressor 10.0
Phase - Electrical 3
Input Voltage - Air Compressor 208 to 230VAC, 460VAC
Free Air CFM @ Max. Pressure - Air Compressor 39.6
Tank Size - Air Compressor 132 gal.
(F)NPT Outlet 1/2"
Max. Pressure - Air Compressor 132 psi
Tank Style - Air Compressor Horizontal
Full Load Amps 25.26/22.84/11.42
ASME Tank Yes
dBA @ 3 Feet 65
Motor RPM 3540
Duty Continuous
Ambient Temp. Range 33 to 104 Degrees F
Overall Length 76.8"
Overall Depth 28.3"
Overall Height 57.8"
Item Rotary Screw Air Compressor
* This product's country of origin is subject to change