Check Availability
13,000 rpm Free Speed, 4" Wheel Dia. Angle Air Grinder, 0.70 HP
  • CHICAGO PNEUMATIC 

    13,000 rpm Free Speed, 4" Wheel Dia. Angle Air Grinder, 0.70 HP

  • Item # 11C965
  • Mfr. Model # CP854
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 11C965
Mfr. Model # CP854
UNSPSC #27111905
Catalog Page 2504
Shipping Weight 4.82 lbs
Country of Origin Japan *
Item Air Grinder
Grinder Orientation Angle
Free Speed 13,000 rpm
Wheel Dia. 4"
Wheel Type Type 27
HP 0.70 HP
Duty Industrial
Average CFM @ 15 Second Run Time 6.00
CFM @ Full Load 24.0
Air Inlet 1/4" NPT
Required Pressure 90 psi
Min. Hose Size 3/8"
Overall Length 9"
Handle Material Cast Aluminum
Variable Speed Yes
Exhaust Front
Throttle Lever
Lock Yes
Includes Wheel Guard, Flange, Nut and Wheel Nut Wrench, Side Handle
Spindle Size 3/8"-24

* This product's country of origin is subject to change

Compliance and Restrictions