Check Availability
  • CHICAGO PNEUMATIC 

    12,000 rpm Free Speed, 5" Wheel Dia. Angle Air Grinder, 1.10 HP

  • Item # 48FX74
  • Mfr. Model # CP7550C
12,000 rpm Free Speed, 5" Wheel Dia. Angle Air Grinder, 1.10 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48FX74
Mfr. Model # CP7550C
UNSPSC #27131511
Shipping Weight 5.4 lbs
Country of Origin Taiwan *
Item Air Grinder
Grinder Orientation Angle
Free Speed 12,000 rpm
Wheel Dia. 5"
Wheel Type Type 27
HP 1.10 HP
Duty Heavy
Average CFM @ 15 Second Run Time 10.00
CFM @ Full Load 40.0
Air Inlet 1/4"
Required Pressure 90 psi
Min. Hose Size 3/8"
Overall Length 10-39/64"
Handle Material Composite
Variable Speed Yes
Exhaust Rear
Throttle Safety Lever
Lock Safety
Lever Type Safety
Includes Exhaust Hose, Robust Steel Keyless Rotative Wheel Guard
Grinder Type Angle
Spindle Size 3/8"-24
* This product's country of origin is subject to change

Compliance and Restrictions