Check Availability
  • CHICAGO PNEUMATIC 

    12,000 rpm Free Speed, 5" Wheel Dia. Angle Air Grinder, 2.30 HP

  • Item # 20RH04
  • Mfr. Model # CP3650-120AB5
12,000 rpm Free Speed, 5" Wheel Dia. Angle Air Grinder, 2.30 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Industrial-Duty Chicago Pneumatic 3650 Series Grinder offers a lightweight grinder with a powerful governed vane 2.3HP motor delivers superior torque for high productivity. Streamlined safety-lever with keyless adjustable on 270° rotative guard and has ergonomic 2-position safety trigger and vibration damping side handle helps reduce hand fatigue. Allows fast and easy abrasive change with a push of a button. Built-in barking valve provides low noise level. For heavy grinding, chamferting, deburring, cutting, and sanding applications.
Show More Close
 

Technical Specifications

Item # 20RH04
Mfr. Model # CP3650-120AB5
UNSPSC #27131511
Catalog Page 2504
Shipping Weight 6.1 lbs
Country of Origin France *
Item Air Grinder
Grinder Orientation Angle
Free Speed 12,000 rpm
Wheel Dia. 5"
Wheel Type Type 27
HP 2.30 HP
Duty Industrial
Average CFM @ 15 Second Run Time 17.00
CFM @ Full Load 68.0
Air Inlet 3/8" NPT
Required Pressure 90 psi
Min. Hose Size 1/2"
Overall Length 9-5/16"
Handle Material Composite
Variable Speed Yes
Exhaust Rear
Throttle Lever
Lock Spindle
Grinder Type Angle
Spindle Size 5/8"-11
* This product's country of origin is subject to change

Compliance and Restrictions