Check Availability
  • CHICAGO PNEUMATIC 

    12,000 rpm Free Speed, 4-1/2" Wheel Dia. Angle Air Grinder, 0.80 HP

  • Item # 11C985
  • Mfr. Model # CP9122BR
  • (1)
12,000 rpm Free Speed, 4-1/2" Wheel Dia. Angle Air Grinder, 0.80 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This general-duty angle grinder is powered by compressed air.
Show More Close
 

Technical Specifications

Item # 11C985
Mfr. Model # CP9122BR
UNSPSC #27111905
Catalog Page 2504
Shipping Weight 5.55 lbs
Country of Origin Taiwan *
Item Air Grinder
Grinder Orientation Angle
Free Speed 12,000 rpm
Wheel Dia. 4-1/2"
Wheel Type Type 27
HP 0.80 HP
Duty Standard
Average CFM @ 15 Second Run Time 7.50
CFM @ Full Load 29.7
Air Inlet 1/4" NPT
Required Pressure 90 psi
Min. Hose Size 3/8"
Overall Length 9-1/3"
Handle Material Cast Aluminum
Variable Speed No
Exhaust Front
Throttle Lever
Lock Yes
Includes Wheel Guard, Flange, Nut and Wheel Nut Wrench, Side Handle
Spindle Size 5/8"-11
* This product's country of origin is subject to change

Compliance and Restrictions