Check Availability
  • CHICAGO PNEUMATIC 

    12,000 rpm Free Speed, 4" Wheel Dia. Angle Air Grinder, 1.10 HP

  • Item # 11C899
  • Mfr. Model # CP3450-12AC4
12,000 rpm Free Speed, 4" Wheel Dia. Angle Air Grinder, 1.10 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Industrial-Duty Air Angle Chicago Pneumatic Grinder provides excellent removal with cost savings. This unit has 4" to 5" grinding wheel offers a wider range applications. Safety-lever can be positioned from top and bottom, helping to prevent accidents. Has left and right handle with rubber grip helps reduce vibrations. Designed with low height of angle head, allowing access in tight and confined spaces. This durable grinder with nongoverned motor delivers power for demanding applications, such as removal in foundries, shipyards, or metal-working in light and medium industries.
Show More Close
 

Technical Specifications

Item # 11C899
Mfr. Model # CP3450-12AC4
UNSPSC #27111905
Catalog Page 2504
Shipping Weight 4.75 lbs
Country of Origin Taiwan *
Item Air Grinder
Grinder Orientation Angle
Free Speed 12,000 rpm
Wheel Dia. 4"
Wheel Type Type 27
HP 1.10 HP
Duty Industrial
Average CFM @ 15 Second Run Time 18.00
CFM @ Full Load 36.0
Air Inlet 3/8" NPT
Required Pressure 90 psi
Min. Hose Size 3/8"
Overall Length 9-13/64"
Handle Material Cast Aluminum with Rubber Grip
Variable Speed No
Exhaust Rear
Throttle Lever
Lock Yes
Includes Wheel Guard, Flange, Nut and Wheel Nut Wrench, Side Handle
Spindle Size 3/8"-24
* This product's country of origin is subject to change

Compliance and Restrictions