Check Availability
  • CHICAGO PNEUMATIC 

    1 Phase - Electrical Vertical 5.00HP - Air Compressor Stationary Air Compressor, 80 gal., 15.0

  • Item # 36VZ42
  • Mfr. Model # RCP-581VNS
1 Phase - Electrical Vertical 5.00HP - Air Compressor Stationary Air Compressor, 80 gal., 15.0
Qty
  • Web Price
    $1,802.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The unit has an aluminum head and crankcase for cool operation, with a cast iron cylinder for a long life. Valve strips are stainless steel. The compressor has a tank which minimizes the number of starts per hour.
Show More Close
 

Technical Specifications

Item # 36VZ42
Mfr. Model # RCP-581VNS
UNSPSC #40151601
Shipping Weight 382.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 5.00
Phase - Electrical 1
Input Voltage - Air Compressor 208 to 240VAC
Number of Stages - Air Compressor 2
Style - Air Compressor Simplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 15.0
Tank Style - Air Compressor Vertical
Tank Size - Air Compressor 80 gal.
Compressor Package Type Base Model
Amps 22
Hz 60
ASME Tank Yes
(F)NPT Outlet 3/4"
dBA @ 3 Feet 85
Pump RPM 1350
Pump Oil Capacity 46.1 oz.
On Pressure Switch Setting 145
Off Pressure Switch Setting 175
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure NEMA 1
Control Pressure Switch
Motor Type Open Dripproof
Overall Length 36"
Overall Width 24"
Overall Height 73"
Standards ASME
Includes Initial Fill of Compressor Oil, Manual Drain Valve, Oil Sight Glass, Precision Bearing, Pressure Gauge, Pressure Safety Valve
Item Electric Air Compressor
* This product's country of origin is subject to change